Diamond Turning Insert, Diamond, 1.8, CPMT, 1, Carbide

  • Mfr # 7021338
  • Zoro # G7920416
product price: 
$
13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021338
Zoro #
G7920416
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT050204-FM4 WMP20S
ANSI Number
CPMT2(1.5)1
Cast Iron (K) Compatibility
No
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
PVD
Clearance Angle
11 Degrees
ANSI Code
CPMT1.8(1.5)1-FM4 WMP20S
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
M, P
Chip-Breaker Code
FM4
Number of Cutting Edges
2
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WMP20S
Included Angle
80 Degrees
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
1.81.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Cutting Edge Length
5.64mm
Thickness
3/32 in
Depth of Cut
0.10 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 7/32 in, TiCN+Al2O3+TiCN, ANSI Code CPMT1.8(1.5)1-FM4 WMP20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.