Shop WALTER

Square Turning Insert, Square, 5, SNMA, 4, Carbide

  • Mfr # 6394729
  • Zoro # G7936087

product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6394729
Zoro #
G7936087
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA150616-RK5
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
SNMA543
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CVD
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
No. of Edges
4
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
ANSI Code
SNMA544-RK5
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Square
Coating Process
CVD
Cutting Application
Turning
Manufacturer Grade
WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RK5
Measurement System
Fractional Inch
Number of Cutting Edges
4
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0630"
Thickness
1/4 in
Cutting Edge Length
15.88mm
Depth of Cut
1.50 to 7.00mm

Description

Square Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.