Square Turning Insert, Square, 6, SNMA, 6, Carbide

  • Mfr # 6395933
  • Zoro # G7936279
product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
3/4 in
Insert Size
646
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6395933
Zoro #
G7936279
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
646
Corner Radius
3/32 in
Mounting Hole Dia.
0.312"
Nose Radius
0.0940"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
19.05mm
Depth of Cut
2.50 to 8.00mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA190624-RK5
No. of Edges
4
Cast Iron (K) Compatibility
No
ANSI Number
SNMA644
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Coating
CVD
Mounting Style
Clamp
Insert Holding Type
Straight Hole
Cutting Application
Turning
Chip-Breaker Code
RK5
Measurement System
Fractional Inch
Manufacturer Grade
WKK20S
ANSI Code
SNMA646-RK5
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Shape
Square
Material - Machining
Carbide
Primary Material Application ISO Code
K
Coating Process
CVD
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews