Shop WALTER

Stainlesscut Liquid 3.78 L

  • Mfr # 53B205

  • Zoro # G609985927


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material Compatibility
Stainless Steel, Alloys, Ferrous Alloys
Series
STAINLESSCUT
Form
Liquid
Container Size
1 gal
Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53B205
Zoro #
G609985927
UPC #
662980164310
Country of Origin
Germany

Dimensions

Container Size
1 gal

Details

Item
Cutting Fluid
Material Compatibility
Stainless Steel, Alloys, Ferrous Alloys
Series
STAINLESSCUT
Form
Liquid
Container Type
Jug
Color
Yellow
Fragrance
Characteristic
Application
Manual Cutting Lubricants
Features
Contains extreme pressure additives (EP)
For Use With
All Metals

Description

STAINLESSCUT is a heavy-duty cutting lubricant designed for tough metal cutting operations. Formulated for stainless steel, alloys, and ferrous alloys.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.