Shop WALTER
See all product information
Create Account
Surfox-N 3.78L
Mfr # 54A025
Zoro # G709985926
product price:Â
$
34.75
/ea
Key Features
Application
Weld Cleaning Fluid
Container Type
Jug
Color
Clear
Fragrance
Characteristic
Primary Chemical
Water-based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54A025
- Zoro #
- G709985926
- UPC #
- 662980342411
- Country of Origin
- Canada
Dimensions
- Cleaner Container Size
- 1 gal
- Size
- 1 Gallon
Details
- Application
- Weld Cleaning Fluid
- Container Type
- Jug
- Color
- Clear
- Fragrance
- Characteristic
- Primary Chemical
- Water-based
- Cleaner Form
- Liquid
- Cleaner Chemical Product Grouping
- Weld Cleaning
- pH
- 12.3 - 12.9
Description
SURFOX electrolyte solutions work on the basis of a mineral acid. Neutralization is necessary to stop the action of the acid used during electrochemical and electro polishing processes. If the acid is not completely neutralized, it will continue to interact with the surface of the stainless steel. Rinsing with water is not enough to properly neutralize. Rinsing with water will only dilute the acid.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material