Triangle Turning Insert, Triangle, 1/2 in, TNMG, 1.2 mm, Carbide

  • Mfr # 6127053
  • Zoro # G7940795
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6127053
Zoro #
G7940795
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220412-MK5 WKK20S
Cutting Direction
Neutral
No. of Edges
3
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
TNMG543
Stainless (M) Compatibility
No
Coating
CVD
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Shape
Triangle
Material - Machining
Carbide
Measurement System
Metric
Coating Process
CVD
Chip-Breaker Code
MK5
ANSI Code
TNMG433-MK5 WKK20S
Manufacturer Grade
WKK20S
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
60 Degrees
Number of Cutting Edges
3
Primary Material Application
Cast Iron
Cutting Application
Turning
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
1.2 mm
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Insert Thickness
0.1880"
Depth of Cut
1.40 mm to 6.00 mm
Cutting Edge Length
22 mm
Thickness
4.76 mm
Through Hole Inside Dia.
5.16 mm

Description

Triangle Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews