Triangle Turning Insert, Triangle, 1/4 in, TCGT, 0.4 mm, Carbide

  • Mfr # 6844628
  • Zoro # G7938117
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6844628
Zoro #
G7938117
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Thickness
2.38 mm
Cutting Edge Length
11 mm
Through Hole Inside Dia.
2.8 mm
Depth of Cut
0.40 mm to 2.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCGT110204-MM4 WSM20S
Stainless (M) Compatibility
Yes
ANSI Number
TCGT2(1.5)2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
No. of Edges
3
Mounting Style
Screw
Coating
PVD
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM20S
Included Angle
60 Degrees
Clearance Angle
7 Degrees
Chip-Breaker Code
MM4
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Secondary Material Application ISO Code
P
Number of Cutting Edges
3
Secondary Material Application
Steel
Measurement System
Metric
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
ANSI Code
TCGT2(1.5)1-MM4 WSM20S
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews