Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6733996
  • Zoro # G7938799
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6733996
Zoro #
G7938799
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Cutting Edge Length
11 mm
Depth of Cut
0.30 mm to 2.00 mm
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110204-FK6 WKK20S
Steel (P) Compatibility
Yes
ANSI Number
TCMT2(1.5)2
Relief Angle
7 Degrees
Coating
CVD
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
No. of Edges
3
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Shape
Triangle
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TCMT2(1.5)1-FK6 WKK20S
Clearance Angle
7 Degrees
Manufacturer Grade
WKK20S
Primary Material Application ISO Code
K
Included Angle
60 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide
Coating Process
CVD
Cutting Application
Turning
Measurement System
Metric
Number of Cutting Edges
3
Chip-Breaker Code
FK6
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews