Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6485438
  • Zoro # G7939331

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6485438
Zoro #
G7939331
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.52
Corner Radius
0.8 mm
Insert Thickness
0.0940"
Nose Radius
0.0310"
Mounting Hole Dia.
0.110"
Cutting Edge Length
11 mm
Through Hole Inside Dia.
2.8 mm
Depth of Cut
0.50 mm to 2.00 mm
Thickness
2.38 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT110208-MK4 WKK20S
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
No. of Edges
3
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TCMT3(2.5)1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Primary Material Application
Cast Iron
Shape
Triangle
Primary Material Application ISO Code
K
Measurement System
Metric
Chip-Breaker Code
MK4
Manufacturer Grade
WKK20S
ANSI Code
TCMT2(1.5)2-MK4 WKK20S
Material - Machining
Carbide
Included Angle
60 Degrees
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.