Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.8 mm, Carbide

  • Mfr # 7054152
  • Zoro # G4821411
product price: 
$
14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054152
Zoro #
G4821411
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110208-FM6 WSM20S
Mounting Style
Screw
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
TCMT2(1.5)2-FM6 WSM20S
Relief Angle
7 Degrees
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
3
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Clearance Angle
7 Degrees
Chip-Breaker Code
FM6
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Measurement System
Metric
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Included Angle
60 Degrees
Coating Process
PVD
Shape
Triangle
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM20S
ANSI Code
TCMT2(1.5)2-FM6 WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
3
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
0.8 mm
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.031"
Thickness
2.38 mm
Through Hole Inside Dia.
2.8 mm
Depth of Cut
0.50 mm to 1.60 mm
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Ratings & reviews