Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6734000
  • Zoro # G7939097

product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6734000
Zoro #
G7939097
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Depth of Cut
0.30 mm to 2.00 mm
Thickness
3.97 mm
Cutting Edge Length
16.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T304-FK6 WKK20S
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
CVD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TCMT3(2.5)2
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Code
TCMT3(2.5)1-FK6 WKK20S
Cutting Application
Turning
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Clearance Angle
7 Degrees
Included Angle
60 Degrees
Chip-Breaker Code
FK6
Measurement System
Metric
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Triangle
Number of Cutting Edges
3
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.