Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6839062
  • Zoro # G7939675
product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6839062
Zoro #
G7939675
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0310"
Thickness
3.97 mm
Through Hole Inside Dia.
4.4 mm
Depth of Cut
0.10 mm to 1.50 mm
Cutting Edge Length
16.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T308-FM4 WSM20S
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
3
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
ANSI Number
TCMT3(2.5)1
Cast Iron (K) Compatibility
No
Primary Material Application ISO Code
M, S
Coating Process
PVD
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
60 Degrees
Chip-Breaker Code
FM4
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
TCMT3(2.5)2-FM4 WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Shape
Triangle
Cutting Application
Turning
Measurement System
Metric
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews