Triangle Turning Insert, Triangle, 3/8 in, TNMA, 0.4 mm, Carbide

  • Mfr # 6391851
  • Zoro # G7940086
product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6391851
Zoro #
G7940086
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
0.4 mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.0160"
Thickness
4.76 mm
Cutting Edge Length
16.5 mm
Depth of Cut
0.60 mm to 5.00 mm
Through Hole Inside Dia.
3.81 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160404-RK5 WKK20S
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Coating
CVD
ANSI Number
TNMA332
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
No. of Edges
3
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Code
TNMA331-RK5 WKK20S
Number of Cutting Edges
3
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Shape
Triangle
Cutting Application
Turning
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Measurement System
Metric
Material - Machining
Carbide
Manufacturer Grade
WKK20S
Coating Process
CVD
Chip-Breaker Code
RK5
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews