Triangle Turning Insert, Triangle, 3/8 in, TNMA, 1.2 mm, Carbide

  • Mfr # 6392490
  • Zoro # G7940171
product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6392490
Zoro #
G7940171
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
333
Corner Radius
1.2 mm
Insert Thickness
0.1880"
Nose Radius
0.0470"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
3.81 mm
Depth of Cut
1.20 mm to 5.00 mm
Thickness
4.76 mm
Cutting Edge Length
16.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA160412-RK5 WKK20S
Cutting Direction
Neutral
Mounting Style
Clamp
No. of Edges
3
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
ANSI Number
TNMA334
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Coating Process
CVD
Number of Cutting Edges
3
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application
Cast Iron
Shape
Triangle
Primary Material Application ISO Code
K
Measurement System
Metric
Insert Holding Type
Straight Hole
ANSI Code
TNMA333-RK5 WKK20S
Cutting Application
Turning
Manufacturer Grade
WKK20S
Chip-Breaker Code
RK5
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews