Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide

  • Mfr # 6121088
  • Zoro # G7940357
product price: 
$
16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6121088
Zoro #
G7940357
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
0.4 mm
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Nose Radius
0.0160"
Thickness
4.76 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
3.81 mm
Depth of Cut
0.60 mm to 4.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160404-MK5 WKK20S
Relief Angle
0 Degrees
Mounting Style
Clamp
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
3
ANSI Number
TNMG332
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Cutting Application
Turning
Included Angle
60 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
K
Chip-Breaker Code
MK5
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Measurement System
Metric
Shape
Triangle
Number of Cutting Edges
3
ANSI Code
TNMG331-MK5 WKK20S
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK20S
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews