Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide

  • Mfr # 6353308
  • Zoro # G7940339

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6353308
Zoro #
G7940339
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
0.4 mm
Mounting Hole Dia.
0.150"
Nose Radius
0.0160"
Insert Thickness
0.1880"
Thickness
4.76 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
3.81 mm
Depth of Cut
0.60 mm to 4.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160404-MK5 WKK10S
No. of Edges
3
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Clamp
Coating
CVD
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
TNMG222
Relief Angle
0 Degrees
Clearance Angle
0 Degrees
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK10S
Included Angle
60 Degrees
Cutting Application
Turning
Coating Process
CVD
Chip-Breaker Code
MK5
ANSI Code
TNMG331-MK5 WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Triangle
Measurement System
Metric
Primary Material Application
Cast Iron
Number of Cutting Edges
3
Primary Material Application ISO Code
K
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.