Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide

  • Mfr # 6944750
  • Zoro # G7940558

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944750
Zoro #
G7940558
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408-RM5 WSM20S
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
TNMG333
Mounting Style
Clamp
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
CVD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating Process
PVD
Number of Cutting Edges
3
Chip-Breaker Code
RM5
Manufacturer Grade
WSM20S
Material - Machining
Carbide
Shape
Triangle
Secondary Material Application ISO Code
P
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
TNMG332-RM5 WSM20S
Cutting Application
Turning
Secondary Material Application
Steel
Insert Holding Type
Straight Hole
Measurement System
Metric
Included Angle
60 Degrees
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Nose Radius
0.0310"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Thickness
4.76 mm
Through Hole Inside Dia.
3.81 mm
Cutting Edge Length
16.5 mm
Depth of Cut
1.20 mm to 4.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.