Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide

  • Mfr # 6944751
  • Zoro # G7940600
product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6944751
Zoro #
G7940600
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.0310"
Depth of Cut
1.20 mm to 4.00 mm
Through Hole Inside Dia.
3.81 mm
Cutting Edge Length
16.5 mm
Thickness
4.76 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408-RM5 WSM30S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
TNMG332
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Coating Process
PVD
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Number of Cutting Edges
3
Shape
Triangle
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
P
ANSI Code
TNMG332-RM5 WSM30S
Secondary Material Application
Steel
Manufacturer Grade
WSM30S
Measurement System
Metric
Included Angle
60 Degrees
Chip-Breaker Code
RM5
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews