Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TPGT, 0.4 mm, Carbide

  • Mfr # 6844699
  • Zoro # G7926479

product price: 
$
31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6844699
Zoro #
G7926479
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
3.97 mm
Through Hole Inside Dia.
4.4 mm
Cutting Edge Length
16.5 mm
Depth of Cut
0.40 mm to 3.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TPGT16T304-MM4 WSM20S
Non Ferrous (N) Compatibility
No
Relief Angle
11 Degrees
Coating
PVD
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
TPGT2(1.5)2
Cutting Direction
Neutral
No. of Edges
2
Mounting Style
Screw
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Measurement System
Metric
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MM4
Cutting Application
Turning
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Coating Process
PVD
Manufacturer Grade
WSM20S
ANSI Code
TPGT3(2.5)1-MM4 WSM20S
Shape
Triangle
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.