Shop WALTER

Triangle Turning Insert, Triangle, 7/32 in, TCGW, 0.4 mm, PCD

  • Mfr # 6674452
  • Zoro # G4872511

product price: 
$
102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674452
Zoro #
G4872511
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGW
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
TCGW090204FS-1 WDN10
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N)
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
1
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
Uncoated
ANSI Number
TCGW1.8(1.5)1FS-1 WDN10
Hardened (H) Compatibility
No
Chip-Breaker Code
FS-1
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Polycrystalline Diamond
Measurement System
Metric
Clearance Angle
7 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
N, O
Shape
Triangle
ANSI Code
TCGW1.8(1.5)1FS-1 WDN10
Manufacturer Grade
WDN10
Included Angle
60 Degrees
Material
PCD

Dimensions

Insert Size
1.81.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.098"
Nose Radius
0.016"
Insert Thickness
0.0940"
Through Hole Inside Dia.
2.5 mm
Cutting Edge Length
9.62 mm
Thickness
2.38 mm
Depth of Cut
0.10 mm to 3.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 7/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.