Shop WALTER

Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6917311
  • Zoro # G7938528

product price: 
$
13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917311
Zoro #
G7938528
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT090204-RM4 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Coating
PVD
ANSI Number
TCMT1.8(1.5)1
Mounting Style
Screw
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Secondary Material Application ISO Code
P
Chip-Breaker Code
RM4
Clearance Angle
7 Degrees
ANSI Code
TCMT1.8(1.5)1-RM4 WSM20S
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Secondary Material Application
Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM20S
Shape
Triangle
Cutting Application
Turning
Measurement System
Metric
Finish - Machining
TiAlN+Al2O3+Al
Coating Process
PVD
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
1.81.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Mounting Hole Dia.
0.098"
Insert Thickness
0.0940"
Through Hole Inside Dia.
2.5 mm
Depth of Cut
0.40 mm to 3.00 mm
Thickness
2.38 mm
Cutting Edge Length
9.62 mm

Description

Triangle Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.