Shop WALTER

Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6917313
  • Zoro # G7938631

product price: 
$
13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
1.81.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917313
Zoro #
G7938631
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.52
Corner Radius
0.8 mm
Nose Radius
0.0310"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Depth of Cut
0.60 mm to 3.00 mm
Through Hole Inside Dia.
2.5 mm
Cutting Edge Length
9.62 mm
Thickness
2.38 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT090208-RM4 WSM20S
Super Alloy (S) Compatibility
Yes
ANSI Number
TCMT1.8(1.5)2
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
No. of Edges
3
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Coating
PVD
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Primary Material Application ISO Code
M, S
ANSI Code
TCMT1.8(1.5)2-RM4 WSM20S
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+Al2O3+Al
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Manufacturer Grade
WSM20S
Number of Cutting Edges
3
Shape
Triangle
Cutting Application
Turning
Included Angle
60 Degrees
Chip-Breaker Code
RM4
Clearance Angle
7 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.