Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide

  • Mfr # 5354498
  • Zoro # G7942420

product price: 
$
17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5354498
Zoro #
G7942420
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408-NR4 WSM30
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
No. of Edges
3
Cutting Direction
Neutral
ANSI Number
TNMG432
Coating
PVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Insert Holding Type
Straight Hole
ANSI Code
TNMG332-NR4 WSM30
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Coating Process
PVD
Chip-Breaker Code
NR4
Cutting Application
Turning
Included Angle
60 Degrees
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Shape
Triangle
Primary Material Application ISO Code
M, S
Measurement System
Metric
Number of Cutting Edges
3
Manufacturer Grade
WSM30
Finish - Machining
TiAlN+Al2O3+ZrN
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Mounting Hole Dia.
0.150"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Thickness
4.76 mm
Through Hole Inside Dia.
3.81 mm
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code NR4, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.