Shop WALTER
See all product information
Create Account
Turning Insert, 1/2 in, CNMG, 1/32 in
- Mfr # 8115643
- Zoro # G516114359
product price:Â
$
21.19
/ea
Key Features
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Corner Radius
1/32 in
ISO Number
CNMG120408-MP3 WPP10G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8115643
- Zoro #
- G516114359
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 1/32 in
- Width
- 0.508 in
- Cutting Edge Length
- 0.508 in
- Depth of Cut
- 0.024 to 0.126 in
- Thickness
- 3/16 in
- Fits Chest Size
- Bullet Design gives Chips Additional Rigidity
Description
Turning Insert, Chip-Breaker Code MP3, Inscribed Circle 1/2 in, Gold, ANSI Code CNMG432-MP3 WPP10G, Chamfer Angle 80 Degrees , Clearance Angle 0 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.