Turning Insert, Diamond, 4, CNMG, Carbide
- Mfr # 5585163
- Zoro # G8429084
product price:Â
$
17.15
/ea
Key Features
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
NF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5585163
- Zoro #
- G8429084
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 431
- Insert Thickness
- 0.1875"
- Nose Radius
- 0.016"
Description
Turning Insert, Inscribed Circle 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.