Turning Insert, Round, 0.2344 in, RCMT, Carbide

  • Mfr # 6917259
  • Zoro # G7934048
product price: 
$
11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.2344 in
Chip-Breaker
FM4
Grade
WSM20S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917259
Zoro #
G7934048
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.1180"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
0.2344 in
Chip-Breaker
FM4
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMT0602M0
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Coating
PVD
Cutting Direction
Neutral
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.2344 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews