Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 7156649
  • Zoro # G4830712
product price: 
$
22.59
/ea
Sold in multiples of 10 for $225.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7156649
Zoro #
G4830712
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT120408-MM4 WMP20S
Relief Angle
7 Degrees
ANSI Number
CCMT432-MM4 WMP20S
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Coating
CVD
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
MM4
Manufacturer Grade
WMP20S
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
M, P
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
CCMT432-MM4 WMP20S
Cutting Application
Turning
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Cutting Edge Length
12.90mm
Depth of Cut
0.50 to 3.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CCMT432-MM4 WMP20S, Clearance Angle 7 Degrees

Ratings & reviews