Turning Insert, Round, 0.3125 in, RCGT, Carbide

  • Mfr # 5024944

  • Zoro # G1967065


product price:  $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Round
Insert Style
RCGT
Inscribed Circle
0.3125 in
Insert Size
0803M0
Chip-Breaker
PM2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5024944
Zoro #
G1967065
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
0803M0
Insert Thickness
0.1250"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCGT
Inscribed Circle
0.3125 in
Chip-Breaker
PM2
Grade
WK1
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCGT0803M0-PM2WK1
Cutting Direction
Neutral
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
Coating
Uncoated
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
No. of Edges
Variable
For Use With
Series SRDCN and SRSCR Holders
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.3125 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.