Shop WALTER

Turning Insert, Trigon, 1/2 in, WNMG, 1.20mm, Carbide

  • Mfr # 6059612

  • Zoro # G7932176


product price:  $19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6059612
Zoro #
G7932176
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
1.20mm
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Cutting Edge Length
8.70mm
Thickness
4.76mm
Depth of Cut
1.00 to 6.00mm
Through Hole Inside Dia.
5.16mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412-RP5 WPP10S
ANSI Number
WNMG433
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
Mounting Style
Clamp
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
Super Alloy (S) Compatibility
No
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
RP5
ANSI Code
WNMG433-RP5 WPP10S
Cutting Application
Turning
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Manufacturer Grade
WPP10S
Clearance Angle
0 Degrees
Shape
Trigon
Measurement System
Metric
Coating Process
CVD
Material
Carbide

Description

Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.