Shop WALTER

Turning Insert, Trigon, 2, WCGT, 1, Carbide

  • Mfr # 7054089
  • Zoro # G4797331

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7054089
Zoro #
G4797331
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
0.40mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Through Hole Inside Dia.
2.80mm
Depth of Cut
0.20 to 2.50mm
Thickness
2.38mm
Cutting Edge Length
4.30mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCGT040204-FM2 WSM21
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
WCGT2(1.5)1-FM2 WSM21
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Coating
PVD
Coating Process
PVD
Included Angle
80 Degrees
Cutting Application
Turning
Measurement System
Metric
Shape
Trigon
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
FM2
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
WCGT2(1.5)1-FM2 WSM21
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiAlN
Manufacturer Grade
WSM21
Material
Carbide

Description

Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 1/4 in, TiAlN

Ratings & reviews