Turning Insert, Trigon, 2, WCMT, 1, Carbide

  • Mfr # 6651164
  • Zoro # G7929391
product price: 
$
14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651164
Zoro #
G7929391
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
WCMT040204-RK4 WKK20S
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Coating
CVD
ANSI Number
WCMT1.8(1.5)0.5
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Primary Material Application ISO Code
K
Manufacturer Grade
WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
7 Degrees
ANSI Code
WCMT2(1.5)1-RK4 WKK20S
Coating Process
CVD
Included Angle
80 Degrees
Measurement System
Metric
Primary Material Application
Cast Iron
Cutting Application
Turning
Shape
Trigon
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
RK4
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.40mm
Nose Radius
0.0160"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Depth of Cut
0.40 to 2.50mm
Cutting Edge Length
4.30mm
Thickness
2.38mm
Through Hole Inside Dia.
2.80mm

Description

Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews