Shop WALTER

Turning Insert, Trigon, 2, WCMW, .5, Carbide

  • Mfr # 5043159
  • Zoro # G8047347

product price: 
$
97.69
/ea

Key Features

Insert Shape
Trigon
Insert Style
WCMW
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5043159
Zoro #
G8047347
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WCB50
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
WCMW040202 WCB50
ANSI Number
WCMW2(1.5)0.5
Cutting Direction
Neutral
Steel (P) Compatibility
No
Mounting Style
Screw Clamp
No. of Edges
3
Coating
Uncoated
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Workpiece Compatibility
Hardened (H)
For Use With
Walter Toolholders and Boring Bars
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Manufacturer Grade
WCB50
Chip-Breaker Code
A27
Included Angle
80 Degrees
Material - Machining
CBN
Shape
Trigon
Clearance Angle
7 Degrees
Secondary Material Application
Cast Iron
ANSI Code
WCMW2(1.5)0.5 WCB50
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Hardened Steel
Feed Type
High
Secondary Material Application ISO Code
K
Cutting Application
Boring
Primary Material Application ISO Code
H
Measurement System
Metric
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.20mm
Insert Thickness
0.0937"
Cutting Edge Length
4.30mm
Thickness
2.38mm

Description

Turning Insert, Chip-Breaker Code A27, Inscribed Circle 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.