Shop WALTER

Turning Insert, Trigon, 2.5, WCMW, 1, Carbide

  • Mfr # 5043153
  • Zoro # G8249132

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Trigon
Insert Style
WCMW
Inscribed Circle
5/16 in
Insert Size
2.521
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5043153
Zoro #
G8249132
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMW
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
WCD10
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
WCMW050304 WCD10
No. of Edges
3
Hardened (H) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
For Use With
Walter Toolholders and Boring Bars
Relief Angle
7 Degrees
Steel (P) Compatibility
No
Cutting Direction
Neutral
ANSI Number
WCMW2.5(2)1
Stainless (M) Compatibility
No
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Cutting Application
Boring
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Feed Type
High
Clearance Angle
7 Degrees
Measurement System
Metric
Primary Material Application ISO Code
N
ANSI Code
WCMW2.5(2)1 WCD10
Included Angle
80 Degrees
Material - Machining
Polycrystalline Diamond
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
A27
Manufacturer Grade
WCD10
Shape
Trigon
Material
Carbide

Dimensions

Insert Size
2.521
Corner Radius
0.40mm
Insert Thickness
0.1250"
Thickness
3.18mm
Cutting Edge Length
5.43mm

Description

Turning Insert, Chip-Breaker Code A27, Inscribed Circle 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.