Shop WALTER

Diamond Turning Insert, Diamond, 3, CCMW, 2, Carbide

  • Mfr # 6651535
  • Zoro # G7918228

product price: 
$
17.75
/ea
Sold in multiples of 10 for $177.50

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651535
Zoro #
G7918228
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMW09T308-RK6 WKK10S
Coating
CVD
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
ANSI Number
CCMW3(2.5)1
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Neutral
Measurement System
Fractional Inch
Manufacturer Grade
WKK10S
Chip-Breaker Code
RK6
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
CCMW3(2.5)2-RK6 WKK10S
Primary Material Application ISO Code
K
Included Angle
80 Degrees
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Material - Machining
Carbide
Shape
Rhombic
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.110"
Cutting Edge Length
9.67mm
Depth of Cut
0.50 to 4.00mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMW3(2.5)2-RK6 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.