Turning Insert, Trigon, 3, WCMT, 1, Carbide

  • Mfr # 6917332
  • Zoro # G7929787
product price: 
$
20.15
/ea
Sold in multiples of 10 for $201.50

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917332
Zoro #
G7929787
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.40mm
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Cutting Edge Length
6.52mm
Thickness
3.97mm
Through Hole Inside Dia.
4.40mm
Depth of Cut
0.40 to 3.00mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
WCMT06T304-RM4 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Coating
PVD
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
WCMT3(2.5)1
Mounting Style
Screw
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Measurement System
Metric
Secondary Material Application
Steel
Manufacturer Grade
WSM20S
Coating Process
PVD
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
RM4
Cutting Application
Turning
Primary Material Application ISO Code
M, S
ANSI Code
WCMT3(2.5)1-RM4 WSM20S
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Trigon
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Description

Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews