Shop WALTER

Turning Insert, Trigon, 3/8 in, WNMG, 0.80mm, Carbide

  • Mfr # 6206318

  • Zoro # G7930749


product price:  $14.25
/ea
Sold in multiples of 10 for $142.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6206318
Zoro #
G7930749
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
0.80mm
Mounting Hole Dia.
0.150"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Thickness
4.76mm
Cutting Edge Length
6.52mm
Depth of Cut
0.80 to 4.00mm
Through Hole Inside Dia.
3.81mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG060408-RP5 WPP30S
No. of Edges
2
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG332
Cast Iron (K) Compatibility
No
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Shape
Trigon
Clearance Angle
0 Degrees
Primary Material Application
Steel
Cutting Application
Turning
Chip-Breaker Code
RP5
Primary Material Application ISO Code
P
ANSI Code
WNMG332-RP5 WPP30S
Included Angle
80 Degrees
Manufacturer Grade
WPP30S
Measurement System
Metric
Material
Carbide

Description

Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.