Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 6780200
  • Zoro # G7919339
product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6780200
Zoro #
G7919339
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412-NM WKK10S
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Coating
CVD
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
CNMG433
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Shape
Rhombic
Chip-Breaker Code
NM
Material - Machining
Carbide
Wiper Insert
Yes
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Measurement System
Fractional Inch
ANSI Code
CNMG433-NM WKK10S
Primary Material Application ISO Code
K
Manufacturer Grade
WKK10S
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Cutting Edge Length
12.90mm
Depth of Cut
1.50 to 4.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NM, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG433-NM WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews