Shop WALTER

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 6890842
  • Zoro # G4803062

product price: 
$
19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6890842
Zoro #
G4803062
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408-MS3 WSM10S
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG432-MS3 WSM10S
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
6
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Coating
PVD
Shape
Trigon
Manufacturer Grade
WSM10S
Clearance Angle
0 Degrees
Number of Cutting Edges
6
ANSI Code
WNMG432-MS3 WSM10S
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Chip-Breaker Code
MS3
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
Coating Process
PVD
Secondary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Through Hole Inside Dia.
5.16mm
Thickness
4.76mm
Cutting Edge Length
8.70mm
Depth of Cut
0.80 to 3.00mm

Description

Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.