Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 6890880
  • Zoro # G7931360
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6890880
Zoro #
G7931360
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408-MS3 WSM01
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG331
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
No. of Edges
2
Clearance Angle
0 Degrees
Finish - Machining
TiAlN
Chip-Breaker Code
MS3
Cutting Application
Turning
ANSI Code
WNMG432-MS3 WSM01
Manufacturer Grade
WSM01
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
Coating Process
CVD
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Shape
Trigon
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Nose Radius
0.0310"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Depth of Cut
0.80 to 3.00mm
Cutting Edge Length
8.70mm
Through Hole Inside Dia.
5.16mm
Thickness
4.76mm

Description

Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews