Turning Insert, Trigon, 1.8, WCGT, 1, Carbide

  • Mfr # 6955675
  • Zoro # G4764090
product price: 
$
22.79
/ea
Sold in multiples of 10 for $227.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6955675
Zoro #
G4764090
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.51
Corner Radius
0.40mm
Insert Thickness
0.0940"
Nose Radius
0.016"
Mounting Hole Dia.
0.098"
Depth of Cut
0.20 to 2.50mm
Through Hole Inside Dia.
2.50mm
Thickness
2.38mm
Cutting Edge Length
3.91mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCGT030204-FN2 WNN10
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
WCGT1.8(1.5)1-FN2 WNN10
Coating
Uncoated
No. of Edges
3
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
N
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
WCGT1.8(1.5)1-FN2 WNN10
Included Angle
80 Degrees
Measurement System
Metric
Shape
Trigon
Chip-Breaker Code
FN2
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WNN10
Material - Machining
Carbide
Finish - Machining
TiAlN
Material
Carbide

Description

Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 7/32 in, TiAlN

Ratings & reviews