Walter - Insert Neg With Hole
- Mfr # 5918503
- Zoro # G2887990
product price:Â
$
24.79
/ea
Sold in multiples of 10 for
$247.90
Key Features
Insert Style
P4406
Chip-Breaker
Yes
Rake
Negative
ISO Number
P4406-4
Width
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5918503
- Zoro #
- G2887990
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 3/8"
- Cutting Edge Length
- 12.70mm
- Thickness
- 0.2170 in
Details
- Item
- Rectangle Milling Insert
- Insert Style
- P4406
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- P4406-4
- Manufacturer Grade
- WKP35S
- Material - Machining
- Carbide
- Hole Type
- With Hole
- Shape
- Rectangular, Rhombic
- ANSI Code
- P4406-4
- Primary Material Application
- Cast Iron, Steel
- Clearance Angle
- 0 Degrees
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Primary Material Application ISO Code
- K, P
- Chip-Breaker Code
- A27
- Coating Process
- CVD
- Number of Cutting Edges
- 4
Description
Rectangle Milling Insert, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.