Diamond Turning Insert, Diamond, 4, CCMW, 2, Carbide

  • Mfr # 6651539
  • Zoro # G7918298
product price: 
$
25.15
/ea
Sold in multiples of 10 for $251.50

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651539
Zoro #
G7918298
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMW120408-RK6 WKK20S
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CCMW431
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Coating
CVD
Mounting Style
Screw
No. of Edges
2
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Material - Machining
Carbide
ANSI Code
CCMW432-RK6 WKK20S
Primary Material Application ISO Code
K
Included Angle
80 Degrees
Number of Cutting Edges
2
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK20S
Chip-Breaker Code
RK6
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.110"
Thickness
3/16 in
Cutting Edge Length
12.90mm
Depth of Cut
0.60 to 5.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CCMW432-RK6 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews