Walter - Insert Walter Cut Form FX

  • Mfr # 5338534

  • Zoro # G9693327


product price:  $21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.10mm
Chip-Breaker
Yes
Grade
WSP43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5338534
Zoro #
G9693327
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
3.10mm
Corner Radius
0.15mm
Insert Size
3.1
Overall Length
11.40mm
Max. Grooving Width
3.10mm
Reference Length
11.40mm
Seat Size
E

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSP43
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Rake
20 Degrees
Application
Cut Off High Feed
No. of Edges
1
Coating
PVD
Super Alloy (S) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
ANSI Number
FX3.1-E310N015-CE4 WSP43
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Slip In
Insert Material
Carbide
ISO Number
FX3.1-E310N015-CE4 WSP43
Insert Style
FX
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
1
Material - Machining
Carbide
Cutting Application
Cut-Off, Radial Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
CE4
Coating Process
PVD
Number of Cutting Edges
1
ANSI Code
FX3.1-E310N015-CE4 WSP43
Clearance Angle
7 Degrees
Hole Type
No Hole
Manufacturer Grade
WSP43
Measurement System
Metric
Cutting Location
External

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.10mm, ANSI Code FX3.1-E310N015-CE4 WSP43, Chip-Breaker Code CE4, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.