Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5327670
- Zoro # G2923508
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Overall Length
101.60mm
Shank Height
5/8"
Insert Clearance Angle
7 Degrees
Insert Shape
Square
Approach Angle
45 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5327670
- Zoro #
- G2923508
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 101.60mm
- Shank Height
- 5/8"
- Shank Width
- 5/8"
- Wire Rope Length
- 101.60mm
- Length
- 101.60mm
Details
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Clearance Angle
- 7 Degrees
- Insert Shape
- Square
- Approach Angle
- 45 Degrees
- Insert Inscribed Circle
- 3/8 in
- ANSI Code
- SSDCN103
- Insert Holding Type
- Screw On
- Toolholder Style
- SSDC
- Cutting Direction
- Neutral
Description
Indexable Turning and Profiling Tool Holder, SSDC, Overall Length 101.60mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.