1-1/2 In Lead-Free Copper Silicon Water Pressure Reducing Valve, Double Union Solder

  • Mfr # 0009800

  • Zoro # G012415325


product price:  $1,020.11
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Copper Silicon Alloy
Valve Type
Standard
Outlet Type
Union Solder
Disc Material
EPDM
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0009800
Zoro #
G012415325
UPC #
98268428605
Country of Origin
Unknown

Dimensions

Length
8 in
Height
8.88 in

Details

Body Material
Lead Free Copper Silicon Alloy
Valve Type
Standard
Outlet Type
Union Solder
Disc Material
EPDM
Inlet Type
Union Solder

Description

This 1 1/2 inch water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a lead free brass body construction, double union solder inlet and outlet connection, stainless steel integral strainer, thermoplastic seat module, thermal expansion bypass and a sealed spring cage for waterworks pit installations. The temperature range is 33 to 180 degrees F 0.5 to 82 degrees C. Suitable for up to 300 psi 20.7 bar, the pressure range can be adjusted from 25 to 75 psi 172 to 517 kPa with the standard setting at 50 psi 345 kPa.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.