Shop WEATHERKING

Residential Gas Furnace, 34 in H, 115 V AC

  • Mfr # W801T0754A21UHNNAS

  • Zoro # G213355703


product price:  $1,610.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Available Cooling Tons
4 ton
Motor Type
Constant Torque
Overall Depth
29 59/100 in
Cabinet Configuration
Upflow Furnace
Air Flow
1,608 cfm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W801T0754A21UHNNAS
Zoro #
G213355703
UPC #
662021625121
Country of Origin
Mexico

Dimensions

Overall Depth
29 59/100 in
Side Return Filter Size
15 3/4 in x 25 in
Overall Width
21 in
Flue Diameter
4 in
Manufacturers Warranty Length
10 yr (Heat Exchanger); 5 yr (Parts)
Bottom Return Filter Size
15 3/4 in x 25 in
Overall Height
34 in

Details

Available Cooling Tons
4 ton
Motor Type
Constant Torque
Cabinet Configuration
Upflow Furnace
Air Flow
1,608 cfm
California Low NOx Compliant
Yes
Fuel Type
Natural Gas
Heating Capacity Output
60,000 BtuH
Annual Fuel Utilization Efficiency 
80 %
Product Type
80% AFUE Gas Furnaces
Heater Voltage
115 V
Standards
AHRI, CSA, cULus, ISO 9001:2015
Item
Residential Gas Furnace
Heating Capacity Input
75,000 BtuH
Primary Heat Exchanger Material
Aluminized Steel
Service Access Location
Front
Heating Area
1,500 sq ft
Air Temperature Rise
25 Degrees to 35 Degrees F
Required Air Flow
1,225 cfm
Furnace Type
Power Vented
Features
Diagnostics - Industry-First, 7-Segment LED for Quick and Easy Service, Ignition System: Proven Direct Spark Ignition (DSI) for Reliability and Longevity

Description

Residential Gas Furnace

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.