Shop WEATHERKING

Residential Gas Furnace, 34 in H, 115 V AC

  • Mfr # W801T0754A21UHSNAS

  • Zoro # G212924689


product price:  $1,880.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Available Cooling Tons
4 ton
Heating Capacity Output
60,000 BtuH
Heater Voltage
115 V
Overall Depth
29 59/100 in
Air Flow
1,402 cfm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W801T0754A21UHSNAS
Zoro #
G212924689
UPC #
662021625138
Country of Origin
Mexico

Dimensions

Overall Depth
29 59/100 in
Overall Height
34 in
Bottom Return Filter Size
15 3/4 in x 25 in
Flue Diameter
4 in
Side Return Filter Size
15 3/4 in x 25 in
Overall Width
21 in
Manufacturers Warranty Length
10 yr (Heat Exchanger); 5 yr (Parts)

Details

Available Cooling Tons
4 ton
Heating Capacity Output
60,000 BtuH
Heater Voltage
115 V
Air Flow
1,402 cfm
Product Type
80% AFUE Gas Furnaces
Item
Residential Gas Furnace
Motor Type
Constant Torque
Cabinet Configuration
Upflow Furnace
Heating Capacity Input
75,000 BtuH
Fuel Type
Natural Gas
California Low NOx Compliant
No
Annual Fuel Utilization Efficiency 
80 %
Standards
AHRI, CSA, cULus, ISO 9001:2015
Service Access Location
Front
Furnace Type
Power Vented
Heating Area
1,500 sq ft
Air Temperature Rise
25 Degrees to 35 Degrees F
Required Air Flow
1,225 cfm
Features
Diagnostics - Industry-First, 7-Segment LED for Quick and Easy Service, Ignition System: Proven Direct Spark Ignition (DSI) for Reliability and Longevity
Primary Heat Exchanger Material
Aluminized Steel

Description

Residential Gas Furnace

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.