Zoro Homepage

-1.1,1800,143/5T Frame, Single Phase - General Purpose Motors

  • Mfr # 00158ES1E145T-S

  • Zoro # G311241274


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
3.7A
Nominal Efficiency
0.77
Motor Service Factor
1.15
Voltage
208-230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00158ES1E145T-S
Zoro #
G311241274
UPC #
7909323333747
Country of Origin
Mexico

Details

Full Load Amps
3.7A
Nominal Efficiency
0.77
Motor Service Factor
1.15
Voltage
208-230/460V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.