1PH Farm Duty Motor
- Mfr # 13941132
- Zoro # G123359587
product price:Â
$
1,103.99
/ea
Free Shipping & Returns
Key Features
Motor Application
Agriculture
Length Less Shaft
16 5/16 in
Usable @ 208V
Not Usable at 208V
Standards
cCSAus, NEMA MG-1, UR
Motor Design
Capacitor-Start/Run
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13941132
- Zoro #
- G123359587
- UPC #
- 7909323815915
- Country of Origin
- Mexico
- Motor Application
- Agriculture
- Usable @ 208V
- Not Usable at 208V
- Standards
- cCSAus, NEMA MG-1, UR
- Motor Design
- Capacitor-Start/Run
- Weight
- 93 lb
- Max. Ambient Temp.
- 40 Degrees C
- Nameplate RPM
- 1,770 RPM
- Motor Sub Application
- General Purpose
- No. of Speeds
- 1
- Bearing Protection
- V-Ring
- Voltage
- 230V AC
- Phase
- Single
- Hz
- 60 Hz
- Duty Cycle
- Continuous
- Item
- Farm Duty Motor
- Frame
- 182-4T
- HP
- 3 hp
- Capacitor Required
- Capacitor Included
- Nominal Efficiency
- 78.5 %
- Finish
- Painted
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Full Load Amps
- 11.9 A
Dimensions
- Length Less Shaft
- 16 5/16 in
- Shaft Length
- 2 3/4 in
- Wire Rope Length
- 19 1/16 in
- Shaft Dia.
- 1 1/8 in
- Overall Length
- 19 1/16 in
- Length
- 19 1/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 hp HP, Nameplate RPM 1,770 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 11.9 A, 182-4T Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Finish Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.