Shop WEG
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1PH Farm Duty Motor
- Mfr # 14229636
- Zoro # G823360746
product price:Â
$
1,764.99
/ea
Key Features
Hz
60 Hz
Frame
213-5T
Shaft Length
3 3/8 in
No. of Speeds
1
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14229636
- Zoro #
- G823360746
- UPC #
- 7909492730903
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Frame
- 213-5T
- No. of Speeds
- 1
- Phase
- Single
- Finish
- Painted
- Motor Application
- Agriculture
- Capacitor Required
- Capacitor Included
- Motor Design
- Capacitor-Start/Run
- Voltage
- 230V AC
- Motor Sub Application
- General Purpose
- HP
- 7 1/2 hp
- Nominal Efficiency
- 83 %
- Item
- Farm Duty Motor
- Usable @ 208V
- Not Usable at 208V
- Full Load Amps
- 31.7 A
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Duty Cycle
- Continuous
- Nameplate RPM
- 1,750 RPM
- Bearing Protection
- V-Ring
- Max. Ambient Temp.
- 40 Degrees C
- Weight
- 180 lb
- Standards
- cCSAus, NEMA MG-1, UR
Dimensions
- Shaft Length
- 3 3/8 in
- Length Less Shaft
- 16 1/16 in
- Shaft Dia.
- 1 3/8 in
- Wire Rope Length
- 19 7/16 in
- Overall Length
- 19 7/16 in
- Length
- 19 7/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 31.7 A, 213-5T Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.